Shop All Concrete Floor Coatings
Rust-Oleum
Epoxy Coating, Flat Finish, Clear, Solvent Base
Mfr # 388964
Zoro # G310136519
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- For Use With 108 Cleaning and Etching Solution, InstaPatch Concrete Repair, TurboKrete Concrete Patching Compound
- Resin Type Epoxy
- Base Type Solvent
- VOC Content 66 g/L
Product Information
- Brand Rust-Oleum
- MFR # 388964
- Zoro # G310136519
- UPC # 020066033033
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Container Size | 3 gal |
Description
Epoxy Coating, Base Type Solvent, Resin Type Epoxy, Color Clear, Finish Flat, VOC Content 66 g/L, Dry Time 12 to 24 hr, Cure Time 7 days, For Use With 108 Cleaning and Etching Solution, InstaPatch Concrete Repair, TurboKrete Concrete Patching Compound, System Series 8000S
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Greige (HT 401)
- CABOT Solid Color Oil Stain Solid Tintable Neutral Base Oil-Based Alkyd Deck Stain 1 gal (140.0001606.007)
- NELSON PAINT Tree Marking Paint, 1 gal., Orange, Solvent -Based (23 31 GL ORANGE)
- RUST-OLEUM Spray Paint, White, Flat, 12 oz (1690830V)
- RUST-OLEUM Epoxy Coating, High Gloss Finish, Clear, Solvent Base (388959)
- RUST-OLEUM 1 Car Kit High Gloss Finish, Gray High Gloss (60003)
- RUST-OLEUM 1 gal Gloss Finish, Clear (320202)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, Silver Gray, Solvent Base (AS6582425)
- RUST-OLEUM Rust-Oleum Concrete & Garage Satin Deep Tint Base Water-Based Acrylic Concrete Floor Paint 1 gal (319550)
- RUST-OLEUM Epoxy Coating, Flat Finish, Dunes Tan, Solvent Base (388963)
- GENERAL PAINT Painter's Select Porch & Floor Coating, Polyurethane Oil, Gloss Finish, Tile Red, Quart - (209288)
- Rust-Oleum Concrete Floor Coatings