Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal
Mfr # 9182402-5015
Zoro # G3079754
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Grays
- Finish Gloss
- Size (2) 1 gal
- Resin Type Epoxy Mastic
Product Information
- Brand Rust-Oleum
- MFR # 9182402-5015
- Zoro # G3079754
- UPC # 094706514824
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | (2) 1 gal |
Container Size | 1 gal |
Description
Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Silver Gray, Finish Gloss, Size (2) 1 gal, VOC Content Less Than 250 g/L, Coverage 130 to 220 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 6 to 12 hr, Cure Time 6 to 12 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 5 gal. Red Solvent Primer (K11001801-20)
- BINKS Spray Gun Needle, For Use With 1ZLA5 (54-4382)
- SLIPDOCTORS SlipDoctors - Tuff Grip Black - Gallon (S-CT-TUFEXBLK1G)
- STOVE BRIGHT High Temperature Metallic Black Stove Paint (6309)
- RUST-OLEUM Epoxy Activator and Finish Kit, Aluminum, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series (9115402-5015)
- RUST-OLEUM 9100 Immersion Activator, 340 VOC, 1 gal. (9102402)
- RUST-OLEUM Tub and Tile Refinishing Kit, Coastal Fog, Satin, 1 qt, Tub & Tile Paint Series (385280)
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series (9171402-5015)
- RUST-OLEUM Epoxy Maintenance Coating, Black, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248282)
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, (2) 1 gal, 125 to 200 sq ft/gal (9182402-3402)
- RUST-OLEUM Water-Based Epoxy Maintence Coating, S60 (248284)
- Rust-Oleum Epoxy Coatings & Sealers