Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal
Mfr # 9144402-2402
Zoro # G1957243
original price:
$324.50
27% off
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Yellows
- Color Safety Yellow
- Finish Semi-Gloss
- Size (2) 1 gal
Product Information
- Brand Rust-Oleum
- MFR # 9144402-2402
- Zoro # G1957243
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | (2) 1 gal |
Container Size | 1 gal |
Description
Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Safety Yellow, Finish Semi-Gloss, Size (2) 1 gal, VOC Content Less Than 340 g/L, Coverage 100 to 175 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 6 to 14 hr, Cure Time 8 to 14 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODLIFE Wolman Clear Water-Based Wood Preservative 1 gal (00903)
- DEVILBISS Element And O Ring Kit (HAF-15)
- WORK TOOLS 2" Mini Paint Roller Cover, 1/2" Nap Nap, Polyamide, 2 PK (58008)
- PREMIER Mini Paint Roller Frame, Frame, Plastic Handle, 4" Rollers (85012)
- RUST-OLEUM Tub and Tile Refinishing Kit, Coastal Fog, Satin, 1 qt, Tub & Tile Paint Series (385280)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Red, Gloss, (2) 1 gal, 125 sq ft/gal (59JM48)
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series (9171402-5015)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal (9144402-5015)
- RUST-OLEUM S6511 Epoxy Primer Activator, 1 gal. (S6502410)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, matte, 1 gal, 1 qt, 100 to 130 sq ft/gal, C9578 Series (C95782402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Blue, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal (9125402-1402)
- Rust-Oleum Epoxy Coatings & Sealers