Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Activator and Finish Kit, SAFETY YELLOW, High Gloss, (2) 1 gal, 200 to 350 sq ft/gal
Mfr # 5344408
Zoro # G3169792
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Yellows
- Color Safety Yellow
- Finish High Gloss
- Size (2) 1 gal
Product Information
- Brand Rust-Oleum
- MFR # 5344408
- Zoro # G3169792
- UPC # 020066534448
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | (2) 1 gal |
Container Size | 1 gal |
Description
Epoxy Activator and Finish Kit, Base Type Water, Resin Type Epoxy, Color Safety Yellow, Finish High Gloss, Size (2) 1 gal, VOC Content Less Than 250 g/L, Coverage 200 to 350 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 30 min to 5 hr, Cure Time 3 to 6 hr, Application Temperature 60 Degrees to 100 Degrees F, For Use With 5300 System Water-Based Epoxy, 5301604, Includes Activator, Base, Activator Properties Low VOC Activator, System Series 5300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER 32 Oz Must For Rust Rust Remover & Inhibitor (MR32)
- WOOSTER 2" Flat Sash Paint Brush, White China Bristle, Plastic Handle (Z1120)
- PURDY 3" Flat Sash Paint Brush, Black China Bristle, Hardwood Handle (144380030)
- KRYLON INDUSTRIAL Spray Paint, Regal Blue, Gloss, 12 oz (K01901A07)
- RUST-OLEUM Epoxy Mastic Coating, Black, Semi-gloss, 1 gal, 130 to 220 sq ft/gal, 9100 Series (9179402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Olive Drab, Neutral Gray, Black, Dark Tan, Silver, Gunship Gray (9101)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, High Gloss, 1 gal (6086)
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal (9182402-4430)
- RUST-OLEUM Epoxy Mastic Coating, Safety Blue, Semi-gloss, 1 gal, 130 to 220 sq ft/gal, 9100 Series (9125402)
- RUST-OLEUM S6511 Epoxy Primer Activator, 1 gal. (S6502410)
- RUST-OLEUM Epoxy Activator and Finish Kit, Aluminum, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9115402-2402)
- Rust-Oleum Epoxy Coatings & Sealers