Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Activator and Finish Kit, Navy Gray, High Gloss, 1 gal, 100 sq. ft./gal.
Mfr # S6586
Zoro # G1270473
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Grays
- Finish High Gloss
- Size 1 gal
- Resin Type Polyamine Converted Epoxy
Product Information
- Brand Rust-Oleum
- MFR # S6586
- Zoro # G1270473
- UPC # 020066002343
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Epoxy Activator and Finish Kit, Base Type Solids Epoxy; Solvent, Resin Type Polyamine Converted Epoxy, Color Navy Gray, Finish High Gloss, Size 1 gal, VOC Content Less Than 100 g/L, Exposure Conditions Industrial, Dry Time 10 to 72 hr, Cure Time 10 hr, For Use With 108 Cleaning and Etching Solution, 6500 System 100 Percent Solids Epoxy, Decorative Vinyl Chips, Includes Activator, Base, System Series 6500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Painting Extension Pole, 1 to 2 Ft (R097)
- ZORO SELECT 9" Paint Roller Cover, 3/4" Nap, Acrylic (415M66)
- KAMPEL Tan Seam-Fil 1 Oz Tube (904)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Red/Orange, Water -Based (A03650004)
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, High Gloss, 1 gal, 100 sq. ft./gal. (S6582)
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series (9192402-5015)
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9192402-2402)
- RUST-OLEUM Paint, Blue, Gloss, 5 gal, 200 sq ft/gal (318207)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal (9144402-4402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, matte, 5 gal, 100 to 130 sq ft/gal, C9578 Series (C9578380)
- RUST-OLEUM Specialty Spray Paint, Coastal Fog, Gloss, 12 Oz, Tub & Tile Paint Series (385291)
- Rust-Oleum Epoxy Coatings & Sealers