Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Activator and Finish Kit, Marlin Blue, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal
Mfr # 9122402-1402
Zoro # G1703362
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Blues
- Finish Gloss
- Size (2) 1 gal
- Resin Type Epoxy Mastic
Product Information
- Brand Rust-Oleum
- MFR # 9122402-1402
- Zoro # G1703362
- UPC # 094706514695
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | (2) 1 gal |
Container Size | 1 gal |
Description
Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Marlin Blue, Finish Gloss, Size (2) 1 gal, VOC Content Less Than 340 g/L, Coverage 125 to 225 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 6 to 72 hr, Cure Time 8 to 14 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Burgundy, Gloss, 12 oz (7768830)
- GRACO Kit, Strainer, Intake, 3/4 Unf (235004)
- PURDY 2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (144080220)
- SEM PRODUCTS TAC FREE - 16oz AEROSOL (SE39643)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Blue, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal (9125402-1402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Orange, Gloss, (2) 1 gal, 125 sq ft/gal, 9100 Series (59YE57)
- RUST-OLEUM Epoxy Activator and Finish Kit, Clear, Gloss, 1 gal (6010)
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, 5 gal, 130 to 220 sq ft/gal, 9100 Series (9182300-6232)
- RUST-OLEUM Epoxy Activator and Finish Kit, OSHA Safety Yellow, High Gloss, 1 gal, 230 to 340 sq ft/gal (248288)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9179402-4432)
- RUST-OLEUM Coal Tar Epoxy Activator, 1 qt. (C9502504)
- Rust-Oleum Epoxy Coatings & Sealers