Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series
Mfr # 9179402-2402
Zoro # G0689911
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Blacks
- Finish Semi-Gloss
- Size (2) 1 gal
- Resin Type Epoxy Mastic
Product Information
- Brand Rust-Oleum
- MFR # 9179402-2402
- Zoro # G0689911
- UPC # 094706515098
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | (2) 1 gal |
Container Size | 1 gal |
Description
Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Black, Finish Semi-Gloss, Size (2) 1 gal, VOC Content Less Than 340 g/L, Coverage 100 to 175 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 6 to 14 hr, Cure Time 8 to 14 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Primer Gun, 1.8mm, Siphon, 1qt., Alum Cap (4008)
- SHUR-LINE Plastic Paint Pail, 1 qt (2007298)
- WOOSTER 4 in Paint Roller Cover, 3/16" Nap, Fabric (R206-4)
- RUST-OLEUM Rust Preventative Spray Paint, Dark Machine Gray, Gloss, 15 oz (V2187838)
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal (9182402-2402)
- RUST-OLEUM Epoxy Activator/Finish Kit, Clear, Satin (283742)
- RUST-OLEUM Epoxy Mastic Coating, Safety Blue, Semi-gloss, 1 gal, 130 to 220 sq ft/gal, 9100 Series (9125402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Assorted, Gloss, 1 gal (9186)
- RUST-OLEUM TurboPrime Epoxy Primer Activator, 1 qt. (241200)
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal (9182402-1402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Blue, Semi-gloss, 1 gal (9125)
- Rust-Oleum Epoxy Coatings & Sealers