Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Activator and Finish Kit, Assorted, Gloss, 1 gal
Mfr # 9186
Zoro # G0654044
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Grays
- Color Navy Gray
- Finish Gloss
- Size 1 gal
Product Information
- Brand Rust-Oleum
- MFR # 9186
- Zoro # G0654044
- UPC # 020066918606
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Navy Gray, Finish Gloss, Size 1 gal, VOC Content Less Than 340 g/L, Exposure Conditions Moderate to Severe, Dry Time 6 to 72 hr, Cure Time 8 to 14 hr, For Use With 9100 Epoxy Mastic Coatings, 9100 System Activators, Includes Activator, Base, Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator, System Series 9100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEROYAL Reusable Paint Strainer, 12x12-1/2 In, PK2 (PS1)
- RUST-OLEUM Spray Paint, White, Primer, 12 oz (7780830)
- 3M Paint Prep Sys Kit, Reg, 1kit/cs (16000)
- SUPERIOR Superior H8159 Touch-Up Spray Paint Kit; Black (H8159)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9186402-2402)
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series (9192402-5015)
- RUST-OLEUM Epoxy Activator and Finish Kit, Marlin Blue, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal (9122402-2402)
- RUST-OLEUM Epoxy Paint, White, Flat, 3.75 qt, 250 to 350 sq ft/gal, None Series (353862)
- RUST-OLEUM Epoxy Primer, Gray, Flat, 3.75 qt, 250 to 350 sq ft/gal (313973)
- RUST-OLEUM Epoxy Activator and Finish Kit, OSHA Safety Yellow, High Gloss, 1 gal, 230 to 340 sq ft/gal (248288)
- RUST-OLEUM Epoxy Primer, Red, Flat, RO-56 Series (HS9369407)
- Rust-Oleum Epoxy Coatings & Sealers