Shop All Specialty Coatings
Rust-Oleum
Elastomeric Sealant, 0.9 gal, Water Base
Mfr # 301898
Zoro # G3851791
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Base Type Water
- Resin Type Elastomeric Acrylic Polymer
- Surface Asphalt, Metal, Modified Bitumen, Single Ply Roofing
- Coverage 12 sq ft/gal
Product Information
- Brand Rust-Oleum
- MFR # 301898
- Zoro # G3851791
- UPC # 20066324155
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 0.9 gal |
Container Size | 0.9 gal |
Description
Elastomeric Sealant, VOC Content 0 g/L, Size 0.9 gal, White, Coverage 12 sq ft/gal, Dry Time 4 to 8 hr, Application Temperature 40 Degrees to 100 Degrees F, For Use With Roof Fasteners, Roofs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Gun Filter - SG 20/SG PRO, 60 Mesh for Graco 288749 (14-4200)
- LINZER Impact Pylam Synthetic Lambskin 9 in. W X 1 in. Regular Paint Roller Cover (RC146)
- DEVILBISS Paint Gun Lids (190944)
- VARATHANE Polyurethane, Clear, Gloss, 1 gal. (200031)
- RUST-OLEUM Heat Resistant Coating, 24hr (286507)
- RUST-OLEUM Acrylic Enamel Coating, Black, 5 gal. (316534)
- RUST-OLEUM Acrylic Enamel Coating, Safety Org, 1 gal. (315510)
- RUST-OLEUM Chalkboard Paint, Black, 30 oz (206540)
- RUST-OLEUM Cleaner and Primer, Solvent Base, 12 oz (345815)
- RUST-OLEUM Elastomeric Acrylic Coating, Black, 5 gal. (283091)
- MAN O WAR McCloskey Gloss Clear Oil-Based Marine Spar Varnish 1 qt (080.0007509.005)
- Rust-Oleum Specialty Coatings