Shop All Specialty Coatings
Rust-Oleum
Elastomeric Roof Coating, 4.75 gal., White, Base Type: Water
Mfr # 301993
Zoro # G3851475
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Water
- Resin Type Water-Based Acrylic
- Surface Built-Up, Concrete, Metal Roofs, Modified Bitumen, Weathered Single Ply Roofing
- Coverage 100 sq ft/gal
- Finish Unfinished
Product Information
- Brand Rust-Oleum
- MFR # 301993
- Zoro # G3851475
- UPC # 20066324292
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 4.75 gal |
Container Size | 4.75 gal |
Description
Elastomeric Roof Coating, Base Type Water, Resin Type Water-Based Acrylic, Size 4.75 gal, White, Finish Unfinished, Coverage 100 sq ft/gal, Dry Time 4 to 24 hr, Dry Time Recoat 24 hr, VOC Content 0 g/L, Surface Built-Up, Concrete, Metal Roofs, Modified Bitumen, Weathered Single Ply Roofing, Application Temperature 50 Degrees to 100 Degrees F, ASTM D 6083, CRRC Rated Standards, For Use With Roofs
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFT Satin Clear Oil-Based Polyurethane 1 qt (DFT25/04)
- CABOT Australian Timber Oil Transparent Natural Oil-Based Australian Timber Oil 5 gal (140.0003400.008)
- WOOSTER 3" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221)
- ZORO SELECT 4" Paint Roller Cover, 3/8" Nap, Acrylic (422W55)
- RUST-OLEUM Elastomeric Roof Coating, 4.75 gal (345498)
- RUST-OLEUM Elastomeric Roof Coating, 0.9 gal., White, Base Type: Water (301903)
- RUST-OLEUM Paint Chalkboard Blk30Oz (206540)
- RUST-OLEUM Elastomeric Acrylic Coating, Satin, 5 gal. (283093)
- RUST-OLEUM Roof Cement, Solvent Base, 10.1 oz (347418)
- RUST-OLEUM Roof Repair Fabric, Polyester (345646)
- RUST-OLEUM Elastomeric Acrylic Coating, Beige Gray (283088)
- Rust-Oleum Specialty Coatings