Shop All Specialty Coatings
Rust-Oleum
Elastomeric Roof Coating, 0.9 gal., White, Dry Time: 2 to 24 hr
Mfr # 301902
Zoro # G3851843
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Base Type Water
- Resin Type Water-Based Acrylic
- Surface Built-Up, Concrete, Metal Roofs, Modified Bitumen, Weathered Single Ply Roofing
- Coverage 100 sq ft/gal
Product Information
- Brand Rust-Oleum
- MFR # 301902
- Zoro # G3851843
- UPC # 20066324117
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 0.9 gal |
Container Size | 0.9 gal |
Description
Elastomeric Roof Coating, Base Type Water, Resin Type Water-Based Acrylic, Size 0.9 gal, White, Finish Unfinished, Coverage 100 sq ft/gal, Dry Time 2 to 24 hr, Dry Time Recoat 24 hr, VOC Content 0 g/L, Surface Built-Up, Concrete, Metal Roofs, Modified Bitumen, Weathered Single Ply Roofing, Application Temperature 50 Degrees to 100 Degrees F, ASTM D 6083, CRRC Rated Standards, For Use With Roofs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER #5 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1624 #5)
- ZINSSER Wallpaper Seam Roller, 8 in L, 1 in W (98005)
- KRYLON Paint Spry Gray Primer 12Oz (K05582007)
- NELSON PAINT REPLACEMENT INTAKE VALVE SPRING (HW26)
- RUST-OLEUM Elastomeric Roof Coating, 4.75 gal., White, Dry Time: 2 to 24 hr (301992)
- RUST-OLEUM Acrylic Enamel Coating, Safety Org, 5 gal. (316544)
- RUST-OLEUM Performance Coating, Safety Blue, Acrylic (238753)
- RUST-OLEUM Acrylic Enamel Coating, Silver Gray, 1 gal (315506)
- RUST-OLEUM Elastomeric Sealant, Water Base, 10.1 oz (301827)
- RUST-OLEUM Heat Resistant Coating, Black, Metal (286512)
- RAINGUARD BRANDS 1 Gal. Cool Coat Thermal Barrier, Low Gloss, Deep Base (SP-2003)
- Rust-Oleum Specialty Coatings