Shop All Paint Activators & Additives
Rust-Oleum
Durability Additive, 3 lb., White
Mfr # 280945
Zoro # G6085886
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Roller
- Base Type Thermoset Polymer Resin
- Color White
- Size 1/2 lb.
- VOC Content 0 g/L
Product Information
- Brand Rust-Oleum
- MFR # 280945
- Zoro # G6085886
- UPC # 20066247669
- Country of Origin United States
- Category Paint Activators & Additives
Dimensions
Size | 1/2 lb. |
Container Size | 0.5 lb |
Details
Item | Durability Additive |
Application Method | Roller |
Base Type | Thermoset Polymer Resin |
Color | White |
VOC Content | 0 g/L |
For Use With | Floor Coating with Dry Film Thickness of 8 mils or Less |
Standards | 40 CFR Part 372, EPA Standards, TSCA 12(b) |
Additive Type | Durability Additive |
Flammability | Non-Flammable |
Resistance Properties | Abrasion Resistant |
Scent | Solvent Like |
Coverage Area | 0.5 lb/gal |
Container Type | Bag |
Exposure Conditions | Mild to Moderate |
Use Location | Exterior, Interior |
VOC Content Weight Percentage | 0 % |
Description
Durability Additive, Additive Type Durability Additive, Base Type Thermoset Polymer Resin, Color White, Coverage Area 0.5 lb/gal, Use Location Exterior, Interior, Container Size 0.5 lb, Application Method Roller, Container Type Bag, Exposure Conditions Mild to Moderate, Flammability Non-Flammable, For Use With Floor Coating with Dry Film Thickness of 8 mils or Less, Resistance Properties Abrasion Resistant, Scent Solvent Like, Standards 40 CFR Part 372, EPA Standards, TSCA 12(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Sun Yellow, 12 oz (334046)
- RED DEVIL MP BTR GAL Paint Mixer (4065TV)
- THE BRUSH MAN 3" Paint Brush Multipack 12 PK (PB832-3)
- SHORT CUTS Krylon Fusion All-In-One Satin Dover White Paint+Primer Spray Paint 12 oz (K02737007)
- RUST-OLEUM Activator Vapor Barrier Primer, 1 gal. (278268)
- RUST-OLEUM ROCepoxy Standard Epoxy Coating Activator, 2-Step System Components, 1 gal, 9100, Clear (9101402)
- RUST-OLEUM Floor Coating Kit, 1 gal, Silver Gray (6082408)
- RUST-OLEUM Floor Coating Kit, 1 gal, Silver Gray (S6582413)
- RUST-OLEUM Anti-Skid Additive 3.4Oz (279847)
- RUST-OLEUM Durability Additive, Clear, 1 lb, Anti-Slip (213898)
- AFTERMARKET Half Pint of Tractor Fits CATalyst Paint Urethane Hardener For Use w 1 Gallon P (SHN70-0024)
- Rust-Oleum Paint Activators & Additives