Shop All Specialty Coatings
Rust-Oleum
Direct-to-Metal Protective Coating, 1 gal
Mfr # 264179
Zoro # G5240794
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Whites
- Base Type Water
- Resin Type Acrylic Urethane
- Coverage 175 to 545 sq ft /gal
- Finish Gloss
Product Information
- Brand Rust-Oleum
- MFR # 264179
- Zoro # G5240794
- UPC # 20066215781
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Direct-to-Metal Protective Coating, Base Type Water, Resin Type Acrylic Urethane, Color White, Finish High-Gloss, Size 1 gal., VOC Content 6g/L, Coverage 180 to 545 sq. ft. /gal., Exposure Conditions Exterior, Dry Time 30 min., Application Temperature 50 to 100 Degrees F, For Use With Aluminum, Galvanized Steel, Steel, and Other Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Spray Shield Cardboard Clip w/ Handle (28100)
- LINZER 1 in. Double Thick Flat Chip Brush (1550 0100)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Woven Fabric (R576-18)
- OLYMPIC/PPG ARCHITECTURAL FIN GAL Nav RED Solid Stain (79614A/01)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264185)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264188)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264184)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264182)
- RUST-OLEUM Appliance Touch Up Paint, Black, 0.6 oz. (213174)
- RUST-OLEUM Chalkboard Paint, Flat Black, Quart (301450)
- MAN O WAR McCloskey Semi-Gloss Clear Marine Spar Varnish 1 qt (080.0007507.005)
- Rust-Oleum Specialty Coatings