Shop All Spray Paint
Rust-Oleum
Deep Green, Hammered, 12 Oz
Mfr # 7211830
Zoro # G600480285
Sold in multiples of 6 for $68.10
$68.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Net Weight 12 Oz
- Base Type Solvent
- Paint and Primer Surface Material Multi-Surface
- Brand and Series Rust-Oleum Stops Rust
Product Information
- Brand Rust-Oleum
- MFR # 7211830
- Zoro # G600480285
- UPC # 20066721183
- Country of Origin United States
- Category Spray Paint
Details
Item | Rust Preventative Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Color | Deep Green |
Net Weight | 12 Oz |
Base Type | Solvent |
Paint and Primer Surface Material | Multi-Surface |
Brand and Series | Rust-Oleum Stops Rust |
Paint Sub-Brand | Stops Rust |
Color Family | Greens |
Application Method | Spray |
Finish Texture | Hammered |
Description
Rust-Oleum Stops Rust Hammered Spray Paint is a fast-drying, rust preventative coating for multi-purpose use. The proven Stops Rust formula ensures optimal durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO SuperTuff Pump Strainer with Drawstring, PK 3 (30138)
- BESTT LIEBCO Plastic Paint Tray Liner, 1 gal (509360000)
- PRO SOLUTIONS 2 in. Beavertail (24120)
- GRACO TrueCoat 360 DSP Dual Speed Painter (16Y386)
- RUST-OLEUM 12 Oz Gray Painter's Touch 2X Paint + Primer Spray Paint Primer (249088)
- RUST-OLEUM Satin Bronze, Satin Metallic, 11 oz (314560)
- RUST-OLEUM Matte Charcoal Chalked, Matte, 12 oz (302590)
- RUST-OLEUM Vintage Gold, Metallic, 11 oz (342918)
- RUST-OLEUM Champagne, Metallic, 11 oz (354080)
- RUST-OLEUM Lacquer Spray Paint Clear Gloss 11 Oz. Spray (1906830)
- RUST-OLEUM Spray Paint, Summer Squash, 12 Oz (334079)
- Rust-Oleum Spray Paint & Primer