Shop All Spray Paint
Rust-Oleum
Deep Blue, Gloss, 12 Oz
Mfr # 334032
Zoro # G310135987
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 12 oz
- Dry Time 24 hr
- Base Type Solvent
- Application Method Spray
- Resin Type Acrylic Modified Alkyd
Product Information
- Brand Rust-Oleum
- MFR # 334032
- Zoro # G310135987
- UPC # 020066387556
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Description
General Purpose Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose, Color Family Blue, Compatible Surface Material Metal, Plastic, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic Modified Alkyd, Color Deep Blue, Container Size 12 oz, Coverage Area 8 to 12 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Interior, Sub Brand Painter's Touch 2X, Container Type Can, Dry Time to Recoat 1 hr, Flammability Flammable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO ROCKER-PANEL TEXTURE COAT 13OZ (NR91011)
- SPRAYWAY No Fray Spray, PK12 (821)
- RUST-OLEUM Acrylic Enamel Spray Paint, Satin, Aluminum (314030)
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9171402-4430)
- RUST-OLEUM Black, Gloss, 12 Oz (334026)
- RUST-OLEUM Spray Paint, Orange, Gloss, 12 oz (214084)
- RUST-OLEUM Spray Paint, Regal Red, Gloss, 12 oz (7765830)
- RUST-OLEUM Nickel, Matte, 11 oz (7277-830)
- RUST-OLEUM Burnt Orange, Matte, 12 Oz (352122)
- RUST-OLEUM Rust-Oleum Touch n Tone Gloss White Spray Paint 10 oz (55274830)
- RUST-OLEUM Clear, Satin, 11.25 oz (9181H)
- Rust-Oleum Spray Paint & Primer