Shop All Striping & Marking Paint
Rust-Oleum
Construction Marking Paint, 17 oz., Fluorescent Red/Orange, Water -Based
Mfr # 264699
Zoro # G5180077
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Base Type Water
- Size 17 oz.
- Paint and Primer Sub Category Construction Marking Paint
- Coverage 402 Linear ft./2" Strip
Product Information
- Brand Rust-Oleum
- MFR # 264699
- Zoro # G5180077
- UPC # 20066217327
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 oz. |
Container Size | 20 oz |
Description
Construction Marking Paint, Water Base Type, Line Striping Aerosol Yes, Fluorescent Red-Orange, Size 17 oz, Construction Marking Paint, Paint and Primer Surface Material Concrete, Dirt, Metal, Wood, Paint and Primer Application Method Spray, Coverage 402 Linear ft/2 in Strip, Net Weight 15 oz, Dry Time Less Than 5 min, Dry Time Tack Free 5 min, Application Temperature 40 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, Standards MIR Compliant, For Use With Marking Guns
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTANA COLORS Montana Colors 1863901 11 oz Hardcore Gloss Spray Paint; Black - 6 per Pack (1863901)
- LINZER Linzer Chip Brush 2.5" (1500-2-1/2)
- PREMIER Extension Pole, 2 to 4 ft., Steel (88024)
- TRIMACO RED ROSIN PAPER 36""X167' (35145/20)
- RUST-OLEUM Construction Marking Paint, 17 oz., Caution Blue, Water -Based (264694)
- RUST-OLEUM Construction Marking Paint, 17 oz., Fluorescent Pink, Water -Based (264702)
- RUST-OLEUM Construction Marking Paint, 17 oz., Fluorescent Green, Water -Based (264700)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Safety Red, 20 oz (203029V)
- RUST-OLEUM Marking Paint, T1600, Industrial, 12 oz, Blue (306518)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, White, Water -Based (RST203039CT)
- RAE Traffic Zone Marking Paint, 1 gal., Yellow, Alkyd Solvent -Based (2402-01)
- Rust-Oleum Striping & Marking Paint