Shop All Spray Paint
Rust-Oleum
Clear, Matte, 11 oz
Mfr # 267028
Zoro # G905297175
product price: $9.19
/ea
Sold in multiples of 6 for $55.14
$55.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Net Weight 11 oz
- Paint and Primer Surface Material Multi-Surface
- Brand and Series Rust-Oleum Matte Finish
- Color Family Clears
Product Information
- Brand Rust-Oleum
- MFR # 267028
- Zoro # G905297175
- UPC # 20066222185
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Specialty Spray Paint |
Color | Clear |
Net Weight | 11 oz |
Paint and Primer Surface Material | Multi-Surface |
Brand and Series | Rust-Oleum Matte Finish |
Color Family | Clears |
Application Method | Spray |
Sheen | Matte |
Description
Add a non-glossy finish to artwork and other decorative projects with Rust-Oleum Specialty Matte Finish Spray. This crystal-clear coating adds a layer of protection without glossiness or glare.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (RR923)
- WOOSTER Mini Paint Roller Frame, Cageless, Plastic Handle, 4" Rollers (R011-4)
- ZAR Aqua Satin Clear Water-Based Polyurethane 1 gal (32513)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Microfiber (R523-18)
- RUST-OLEUM Silver Metallic, Metallic, 11 oz (1915830)
- RUST-OLEUM Brass Metallic, Metallic, 11 oz (1936830)
- RUST-OLEUM 11 Oz Red-Orange Specialty Fluorescent Spray (1955830)
- RUST-OLEUM Rust Preventative Spray Paint, International Red, Gloss, 15 oz (209717)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Red, Gloss, 15 oz (V2163838)
- RUST-OLEUM Spray Paint, Sail Blue, Gloss, 12 oz (7724830)
- RUST-OLEUM 24oz Wet Look Cncrte Slr (360292)
- Rust-Oleum Spray Paint & Primer