Shop All Paint Removers
This Product is Discontinued
Rust-Oleum
Clear and Base Coat Remover, 18 oz. (Discontinued)
Mfr # 248878
Zoro # G1567912
This Product is Discontinued
Key Features
- Size 18 oz.
- Application Method Spray
- Base Type Solvent
- VOC Content VOC Free
- Application Removes Clear And Base Coats
Product Information
- Brand Rust-Oleum
- MFR # 248878
- Zoro # G1567912
- UPC # 020066186951
- Country of Origin Unknown
- Category Paint Removers
Dimensions
Size | 18 oz. |
Details
Application Method | Spray |
Base Type | Solvent |
VOC Content | VOC Free |
Item | Clear and Base Coat Remover |
Application | Removes Clear And Base Coats |
Features | Easy to Use |
Sub-Category | Paint Strippers and Removers |
Description
Clear and Base Coat Remover, Solvent, Size 18 oz., VOC Content VOC Free, Application Removes Clear And Base Coats, Application Method Spray
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.