Shop All Wall Repair Patching
Rust-Oleum
Cleaning and Etching Solution, 1 gal, Jug, Pink
Mfr # 108402
Zoro # G2778693
original price:
$75.71
17% off
new price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1 gal
- Color Pink
- Adheres To Concrete
- Application Cleaning and Etching Agent
Product Information
- Brand Rust-Oleum
- MFR # 108402
- Zoro # G2778693
- UPC # 20066010898
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 1 gal |
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Containter Size | 1 gal |
Description
Concrete Etcher, Surfaces for Use On Concrete, Jug, 1 gal, Fragrance Unscented, Ready to Use, Recommended Dilution Ready to Use, CERCLA, SARA, TSCA Compliant, Primary Chemical None, Cleaner Form Liquid, Product Series Concrete Saver, Rinse Required Yes, Application Temperature Not Rated, VOC Content 0 Percent, NSF Rating Not Rated, Nonflammable Yes, Flash Point 94 Degrees C, Biodegradable Yes, Net Weight 11.3 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Pipe Thread Sealant Tube, 460, White, Paste (46050)
- FERNCO Fiberglass Repair Kit, 2 x 48 In, Gray (FPW248CS)
- BLUE MONSTER Thread Sealant Tape, 1/2" W, Blue (70885)
- COMMAND Refill Strips, Removable, Holds Up to 2 lbs, 0.63 x 1.75, Clear, PK9 (17021CLR-ES)
- RUST-OLEUM Wet Roof Repair, 0.9 gal, Black (351237)
- RUST-OLEUM Spackl Ready Patch Gal (4421)
- RUST-OLEUM Wet Roof Repair, 3.3 gal, Black (351250)
- RUST-OLEUM Wet Roof Repair, 10.1 oz, Black (351249)
- QUIKRETE 10OZ Mortar Repair (862009)
- LEAK STOPPER Gloss Black Rubber Roof Patch 29 oz (0318-GA)
- CRAWFORDS Spackling Paste, 56 oz, Tub (31905)
- Rust-Oleum Wall Repair Patching