Shop All Specialty Coatings
Rust-Oleum
Cleaner and Primer, Solvent Base, 12 oz
Mfr # 345815
Zoro # G3851819
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ro Roof Patch Clean & Prime
- Size 13 Oz
- Base Type Solvent
- Resin Type Acrylic
- Surface Aluminum, Concrete, Metal, Modified Bitumen, Single Ply Roofing
Product Information
- Brand Rust-Oleum
- MFR # 345815
- Zoro # G3851819
- UPC # 20066439750
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 13 Oz |
Container Size | 12 oz |
Description
Cleaner and Primer, Base Type Solvent, Resin Type Acrylic, Size 12 oz, Clear, Finish Unfinished, Coverage 50 sq ft/gal, Dry Time 1 hr, Dry Time Recoat 10 min, VOC Content 642 g/L, Surface Aluminum, Concrete, Metal, Modified Bitumen, Single Ply Roofing, Application Temperature 40 Degrees to 120 Degrees F, For Use With Roof Patch and Repair Sealants
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Mudslinger 2-1/4 in. W X 16 in. L Steel Paint Mixer For 1 and 5 Gallon Containers (46555)
- LINZER Linzer Pro Edge 3 In. x 6 In. Foam Handle Pad Painter (PD 7006)
- PENOFIN Ultra Premium Transparent Sierra Oil-Based Penetrating Wood Stain 1 gal (F5MSIGA)
- RUST-OLEUM 40 oz Paint Activator, High Gloss Finish, Clear, Solvent Base (282115)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264188)
- RUST-OLEUM Acrylic Enamel Coating, White, 1 gal. (314389)
- RUST-OLEUM Acrylic Enamel Coating, Safety Yllw, 1 gal (314409)
- RUST-OLEUM Acrylic Enamel Coating, Safety Red, 5 gal. (316535)
- RUST-OLEUM Elastomeric Acrylic Coating, Satin, 5 gal. (283093)
- RUST-OLEUM Performance Coating, Navy Gray, Acrylic (238754)
- RUST-OLEUM Appliance Touch Up Paint, Biscuit, 0.6 oz. (203002)
- Rust-Oleum Specialty Coatings