Shop All Spray Paint
Rust-Oleum
Chiffon Cream, Matte, 12 oz
Mfr # 302596
Zoro # G610983516
product price: $10.99
/ea
Sold in multiples of 6 for $65.94
$65.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Finish Matte
- Net Weight 12 oz
- Coverage Up to 12 sq. ft/can
- Dry Time 20 mins
- Base Type Oil
Product Information
- Brand Rust-Oleum
- MFR # 302596
- Zoro # G610983516
- UPC # 20066326258
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Color | Chiffon Cream |
Paint and Primer Finish | Matte |
Net Weight | 12 oz |
Coverage | Up to 12 sq. ft/can |
Dry Time | 20 mins |
Base Type | Oil |
Application Temperature | 70 Degrees to 90 Degrees F |
Application Method | Spray |
Dry Time Recoat | Within 1 hour or after 48 hours |
Sheen | Matte |
Description
Rust-Oleum Ultra Matte Chalked Paint provides a vintage, chalky finish with timeless colors for interior surfaces. The unique formula creates an ultra matte sheen in a paint that can be distressed or sanded for a completely custom look on home furniture, decor, and other indoor project surfaces. Upcycle old furniture or refresh outdated pieces around the home with a one of a kind look.
- •Easy to apply, ultra matte paint finish for home furniture, décor and more
- •Decorative chalky finish works great on interior wood, metal, ceramic, class, canvas and more
- •Oil-based spray formula features any-angle comfort tip for hard to reach areas
- •Dries to the touch in 20 minutes, apply 1-3 even coats for an elegant finish
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO PremiumDropCloth, 6 oz., 4 ft.x12 ft., PK12 (56707)
- SUNNYSIDE Lacquer Thinner, 1/4 gal., VOC 24g/L (47732)
- RUST-OLEUM Acrylic Enamel Coating, Safety Org, 5 gal. (316544)
- RUST-OLEUM 9400 Polyester Urethane, Black, 1 gal. (9479402)
- RUST-OLEUM Coastal Blue, Matte, 12 oz (302598)
- RUST-OLEUM Aged Copper, satin, 12 oz (241232)
- RUST-OLEUM Rust Preventative Spray Paint, Fluorescent Green, Fluorescent, 14 oz (2233838)
- RUST-OLEUM Spray Paint, Charcoal Gray, Gloss, 12 oz (7784830)
- RUST-OLEUM 10 oz. Flat Black Overall Spray Paint (V2404830V)
- RUST-OLEUM Copper Metallic, Metallic, 11 oz (1937830)
- TOUGH COAT ADVANCED Spray Paint (K20879008)
- Rust-Oleum Spray Paint