Shop All Spray Paint
Rust-Oleum
Champagne Mist, Metallic, 11 oz
Mfr # 261415
Zoro # G310906181
product price: $14.99
/ea
Sold in multiples of 6 for $89.94
$89.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Coverage 10-15 sq. ft./can
- Dry Time 30 minutes
- Base Type Solvent
- Paint and Primer Surface Material Modified Alkyd
Product Information
- Brand Rust-Oleum
- MFR # 261415
- Zoro # G310906181
- UPC # 20066210151
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Champagne Mist |
Paint and Primer Finish | Metallic |
Net Weight | 11 oz |
Coverage | 10-15 sq. ft./can |
Dry Time | 30 minutes |
Base Type | Solvent |
Paint and Primer Surface Material | Modified Alkyd |
Brand and Series | Rust-Oleum Universal |
Resin Type | Alkyd |
Application Temperature | 50 to 90 Degrees F |
Dry Time Recoat | Within 1 hour or after 48 hours |
Color Family | Metallics |
Paint Sub-Brand | Universal |
Application Method | Spray |
Finish | Metallic |
Description
Rust-Oleum Universal Metallic Paint provides a classic look on virtually any surface. This paint and primer in one provides excellent coverage and a durable protective coat with maximum adhesion on even the most demanding substrates. The patented trigger nozzle also eliminates finger fatigue and protects against dripping from any angle.
- •Superior rust and corrosion resistant for enhanced durability
- •Ideal for interior/exterior surfaces on wood, metal, plastic, fiberglass, concrete and more
- •Oil-based formula that provides excellent resistance to fading and chipping
- •Paint and Primer in 1- dries to the touch in 30 minutes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS SELF-ETCHING PRIMER GRAY AEROSOL (SE39683)
- WARNER 5 Gallon Paint Mixer, 4" Spiral Blade, 22‐3/4" Long Shaft, Fits 1/2" Drill (341)
- PLASTI DIP SPRY 11OZ CLR (11209-6)
- U S CHEMICAL & PLASTICS PAIL 1/2 PINT PAINTERS (US36182)
- RUST-OLEUM Venetian Bronze, Flat Metallic, 11 oz (353092)
- RUST-OLEUM Dead Flat Clear, Flat, 11 oz (302151)
- RUST-OLEUM Metallic Turquoise, Metallic, 11 oz (330480)
- RUST-OLEUM Spray Paint, Emerald Green, Gloss, 12 oz (257401V)
- RUST-OLEUM 11 Oz Black Specialty Chalkboard Spray (1913830)
- RUST-OLEUM 12OZ Ink BLK Enamel (371670)
- COLORMAXX Spray Paint, Flat, White, 12 oz (K05548007)
- Rust-Oleum Spray Paint