Shop All Interior Paints
Rust-Oleum
Chalked Paint, Semi-Transparent, Smoked Glaze, 1 qt
Mfr # 315883
Zoro # G705387977
product price: $24.79
/ea
Sold in multiples of 2 for $49.58
$49.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Clears
- Finish Semi-Transparent
- Size 1 qt
- Paint Sub-Brand Chalked Decorative Glaze
- Coverage Up to 115 sq. ft/qt
Product Information
- Brand Rust-Oleum
- MFR # 315883
- Zoro # G705387977
- UPC # 20066347536
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 qt |
Details
Item | Chalked Paint |
Paint Color Family | Clears |
Color | Smoked Glaze |
Finish | Semi-Transparent |
Paint Sub-Brand | Chalked Decorative Glaze |
Coverage | Up to 115 sq. ft/qt |
Application Method | Brush, Roller |
Description
Decorative Glaze adds antiqued finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH #000 Marking Artist Paint Brush, Red Sable Bristle (00328)
- MINWAX Polycrylic Gloss Crystal Clear Water-Based Polyurethane 11.5 oz (35555000)
- RADIA Lid Sealer, 5 Gal. (507000)
- WOOSTER Adjustable Painting Extension Pole, Universal Connection, 2 to 4 ft, 1 1/2 in dia., Black/Silver (R090)
- RUST-OLEUM Chalked Paint, Semi-Transparent, Aged Glaze, 1 qt (315881)
- RUST-OLEUM Satin, Hunt Club Green, Quart (267334)
- RUST-OLEUM Metallic, Silver, Quart (254100)
- RUST-OLEUM Satin, Canyon Black, Quart (267332)
- RUST-OLEUM Gloss, Clear, Quart (242057)
- RUST-OLEUM Satin, Colonial Red, Quart (267333)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Satin, 1 qt (CC654B099-04)
- Rust-Oleum Interior Paints