Shop All Spray Paint
Rust-Oleum
Ceiling Paint/Primer, Vertical Spray, 13 oz, WE
Mfr # RST3688
Zoro # G102500870
original price:
$9.99
10% off
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Ceiling Paint
- Color Walnut Brown
- Net Weight 13 oz
- Paint and Primer Surface Material Ceilings
- Application Method Spray
Product Information
- Brand Rust-Oleum
- MFR # RST3688
- Zoro # G102500870
- UPC # 47719036883
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Ceiling Paint |
Color | Walnut Brown |
Net Weight | 13 oz |
Paint and Primer Surface Material | Ceilings |
Application Method | Spray |
Color Family | Browns |
Features | Non-yellowing |
Finish Texture | Smooth |
Description
Ceiling paint and primer spray features a vertical aerosol spray that delivers a smooth, even blast straight up to efficiently apply directly to ceilings. Advanced, low-odor formula offers a quick cure for water stains to easily extend the life of stained or dingy ceilings. The flat white finish is nonyellowing and matches most ceiling tiles to blend flawlessly with your ceiling.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO ADVANCE Concrete/Masonry Waterproofer, 1 Gallon (EACON128PD)
- OSBORN 3/4" Flat Sash Paint Brush, Hog Hair Bristle, Lacquered Walnut Handle (0007010200)
- GENERAL FINISHES 1 Qt White Stain Blocker Water-Based Primer (QSB)
- ZINSSER 1 Gal White Shieldz Universal Wallcovering Primer Sealer (02501)
- RUST-OLEUM Textured Spray Paint, Sandstone, Textured, 12 oz (7223830)
- RUST-OLEUM Cherry, Gloss, 12 oz (245196)
- RUST-OLEUM Spray Paint, Amber, Flat Metallic, 11 oz (271472)
- RUST-OLEUM 11 Oz Pink Specialty Fluorescent Spray (1959830)
- RUST-OLEUM Rust-Oleum Chalked Ultra Matte Light Tint Base Water-Based Acrylic Chalk Paint 30 oz (287688)
- RUST-OLEUM Spray Paint, Rusty Metal, Primer, 12 oz (7769830)
- RUST-OLEUM 11 Oz Yellow Specialty Fluorescent Spray (1942830)
- Rust-Oleum Spray Paint