Shop All Spray Paint
Rust-Oleum
Canary Orange, Gloss, 10 oz
Mfr # 55283830
Zoro # G505298053
product price: $4.89
/ea
Sold in multiples of 6 for $29.34
$29.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Canary Orange
- Net Weight 10 oz
- Paint and Primer Surface Material metal
- Application Method Spray
Product Information
- Brand Rust-Oleum
- MFR # 55283830
- Zoro # G505298053
- UPC # 70798552838
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Canary Orange |
Net Weight | 10 oz |
Paint and Primer Surface Material | metal |
Application Method | Spray |
Color Family | Oranges |
Sheen | Gloss |
Description
Touch †̃N Tone is an all purpose spray paint designed to provide a durable protective coating that resists fading, chipping and peeling. These sprays apply easily and dry fast to a tough attractive finish. Not for use on galvanized metal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER DIF 3-Head Scoring Tool For Wallpaper Removal (02976)
- 3M 16 oz. Rubberized Undercoating 6PK (03584)
- WOOSTER 4" Flat Sash Paint Brush, Foam Bristle, Wood Handle (3102-4)
- ZINSSER 1 Qt Clear Gardz Water-Based Problem Surface Sealer (02304)
- RUST-OLEUM Textured Spray Paint, Sandstone, Textured, 12 oz (7223830)
- RUST-OLEUM Rust Preventative Spray Paint, Equipment Orange, Gloss, 15 oz (V2156838)
- RUST-OLEUM 12 Oz Gray Painter's Touch 2X Paint + Primer Spray Paint Primer (249088)
- RUST-OLEUM Royal Blue, Gloss, 15 oz (7527-838)
- RUST-OLEUM Spray Paint, Expresso Brown, Satin, 12 oz (247570)
- RUST-OLEUM Textured Spray Paint, Autumn Brown, Textured, 12 Oz (223523)
- RUST-OLEUM Spray Paint, Royal Blue, Gloss, 12 oz (7727830)
- Rust-Oleum Spray Paint