Shop All Spray Paint
Rust-Oleum
Brown, Hammered, 12 Oz
Mfr # 210880
Zoro # G900480251
Sold in multiples of 6 for $67.14
$67.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Net Weight 12 Oz
- Base Type Solvent
- Paint and Primer Surface Material Multi-Surface
- Brand and Series Rust-Oleum Stops Rust
Product Information
- Brand Rust-Oleum
- MFR # 210880
- Zoro # G900480251
- UPC # 20066126834
- Country of Origin United States
- Category Spray Paint
Details
Item | Rust Preventative Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Color | Brown |
Net Weight | 12 Oz |
Base Type | Solvent |
Paint and Primer Surface Material | Multi-Surface |
Brand and Series | Rust-Oleum Stops Rust |
Color Family | Browns |
Application Method | Spray |
Paint Sub-Brand | Stops Rust |
Finish Texture | Hammered |
Description
Rust-Oleum Stops Rust Hammered Spray Paint is a fast-drying, rust preventative coating for multi-purpose use. The proven Stops Rust formula ensures optimal durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Paint Spray Gun (246240)
- MODERN MASTERS ME660 1 Gallon Pharaohs Gold Metallic Paint - Semi Opaque (MO327257)
- ZINSSER Texture Addtv Course 1# (22234)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Gloss Finish, Navy Gray, Solvent Base (AS6586425)
- RUST-OLEUM Copper, Hammered, 12 Oz (210849)
- RUST-OLEUM Spray Paint, Clear, 12 oz (334029)
- RUST-OLEUM General Purpose Spray Paint, 12oz (279175)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Orange, Gloss, 15 oz (V2155838)
- RUST-OLEUM Spray Paint, Light Gray, Gloss, 12 oz (214645)
- RUST-OLEUM Matte Tidal Pond, Matte, 12 oz (302597)
- KRYLON Paints 12oz HunterGreen Spray (2001)
- Rust-Oleum Spray Paint