Rust-Oleum

Brilliant Blue, Gloss, 12 Oz


product price: $6.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Brilliant Blue
  • Net Weight 12 Oz
  • Dry Time 24 hr
  • Base Type Solvent
  • Brand and Series Rust-Oleum Painter's Touch 2X Ultra Cover
See all product information

Product Information

Dimensions

Container Size 12 oz

Description

General Purpose Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose, Color Family Blue, Compatible Surface Material Metal, Plastic, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic Modified Alkyd, Color Brilliant Blue, Container Size 12 oz, Coverage Area 8 to 12 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Interior, Sub Brand Painter's Touch 2X, Container Type Can, Dry Time to Recoat 1 hr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.