Shop All Spray Paint
Rust-Oleum
Black, Gloss, 15 Oz
Mfr # 7579838
Zoro # G6675072
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Blacks
- Coverage 14 sq ft
- Dry Time 1 to 2 hr.
- Base Type Solvent
Product Information
- Brand Rust-Oleum
- MFR # 7579838
- Zoro # G6675072
- UPC # 20066757984
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 15 oz |
Description
Rust Preventative Spray Paint, Opacity 0, Coating Application General Purpose Spray Paint, Color Family Black, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Black, Container Size 15 oz, Coverage Area 14 sq ft, Base Type Solvent, Dry Time 1 to 2 hr, Use Location Exterior, Interior, Sub Brand Professional, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 1 hr to 48 hr, Heat Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD BRANDS 5 Gal. Cool Coat Thermal Barrier, Low Gloss, Deep Base (SP-2011)
- WOOSTER 2" Angle Sash Paint Brush, Plastic Handle (Q3222)
- ZORO SELECT Paint Roller Frame, Cage, Soft Rubber Handle, 9" Rollers (1UFP2)
- SCHAEFER BRUSH 1-3/4" Chip Paint Brush (24800)
- RUST-OLEUM White, Semi-Gloss, 15 Oz (239108)
- RUST-OLEUM Light Machine Gray, Gloss, 15 Oz (7581838)
- RUST-OLEUM Flat Red, Flat, 15 Oz (7569838)
- RUST-OLEUM 11 Oz Red-Orange Specialty Fluorescent Spray (1955830)
- RUST-OLEUM Textured Spray Paint, White, Textured, 12 oz (7225830)
- RUST-OLEUM Venetian Bronze, Flat Metallic, 11 oz (353092)
- SHORT CUTS Krylon Brilliant Silver Metallic Spray Paint 11 oz (K01406)
- Rust-Oleum Spray Paint & Primer