Shop All Spray Paint
Rust-Oleum
Black, Gloss, 12 Oz
Mfr # 334026
Zoro # G310135994
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 12 oz
- Dry Time 24 hr
- Base Type Solvent
- Paint Sub-Brand Painter's Touch 2X
- Application Method Spray
Product Information
- Brand Rust-Oleum
- MFR # 334026
- Zoro # G310135994
- UPC # 020066387617
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Description
General Purpose Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose, Color Family Black, Compatible Surface Material Metal, Plastic, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic Modified Alkyd, Color Black, Container Size 12 oz, Coverage Area 8 to 12 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Interior, Sub Brand Painter's Touch 2X, Container Type Can, Dry Time to Recoat 1 hr, Flammability Flammable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSON ROPE Samson Rope 650-004024001060 039-120-05 3-8X100 Cotton Sash Cord 3-8 Inch (650-004024001060)
- RUST-OLEUM 1 Qt Varathane Triple Thick Polyurethane, Matte (304588)
- PURDY Bestt Liebco Master Woven Fabric 6-1/2 in. W X 1/4 in. Mini Paint Roller Cover 2 pk (559425000)
- CABOT Exterior Stain, Cedar, Toned Flat, 1 gal. (140.0019202.007)
- RUST-OLEUM Deep Blue, Gloss, 12 Oz (334032)
- RUST-OLEUM Rust Preventative Spray Paint, Dark Machine Gray, Gloss, 15 oz (V2187838)
- RUST-OLEUM Spray Paint, Machinery Gray, Gloss, 12 oz (202214)
- RUST-OLEUM Brass, Metallic, 11 oz (1936830)
- RUST-OLEUM Metallic Spray Paint, Cobalt Blue, Metallic, 11 oz (7251830)
- RUST-OLEUM Spray Paint, Satin Nickel, Metallic, 11 oz (249130)
- KRYLON Rust Preventative Spray Paint, White, Satin, 12 oz (K02753007)
- Rust-Oleum Spray Paint