Shop All Spray Paint
Rust-Oleum
Bittersweet, Matte, 12 oz
Mfr # 282819
Zoro # G410906173
product price: $12.95
/ea
Sold in multiples of 6 for $77.70
$77.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Coverage 10-15 sq. ft./can
- Dry Time 30 minutes
- Base Type Solvent
- Paint and Primer Surface Material Modified Alkyd
Product Information
- Brand Rust-Oleum
- MFR # 282819
- Zoro # G410906173
- UPC # 20066268213
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Bittersweet |
Paint and Primer Finish | Matte |
Net Weight | 12 oz |
Coverage | 10-15 sq. ft./can |
Dry Time | 30 minutes |
Base Type | Solvent |
Paint and Primer Surface Material | Modified Alkyd |
Brand and Series | Rust-Oleum Universal |
Application Temperature | 50 to 90 Degrees F |
Paint Sub-Brand | Universal |
Application Method | Spray |
Dry Time Recoat | Within 1 hour or after 48 hours |
Resin Type | Alkyd |
Color Family | Neutrals |
Sheen | Matte |
Description
Rust-Oleum Universal Spray Paint provides a classic look on virtually any surface. This paint and primer in one provides excellent coverage and a durable protective coat with maximum adhesion on even the most demanding substrates. The patented trigger nozzle also eliminates finger fatigue and protects against dripping from any angle.
- •Superior rust and corrosion resistant for enhanced durability
- •Ideal for interior/exterior surfaces on wood, metal, plastic, fiberglass, concrete and more
- •Oil-based formula that provides excellent resistance to fading and chipping
- •Paint and Primer in 1- dries to the touch in 30 minutes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Krylon Fusion All-In-One Satin Beach Glass Paint+Primer Spray Paint 12 oz (K02731007)
- TOUGH COAT ADVANCED Spray Paint (K00439008)
- DAP 1 Qt White #33 Glazing Compound (12122)
- MAJIC PAINTS 8-20990 EQUIP SPRAY 11OZ WHITE GLOSS (2428222)
- RUST-OLEUM Metallic Turquoise, Metallic, 11 oz (330480)
- RUST-OLEUM Dead Flat Clear, Flat, 11 oz (302151)
- RUST-OLEUM Venetian Bronze, Flat Metallic, 11 oz (353092)
- RUST-OLEUM Spray Paint, Soft Iron, Flat Metallic, 11 oz (271473)
- RUST-OLEUM Metallic Paint & Primer In One Spray Paint (249131)
- RUST-OLEUM Black, Flat, 12 Oz (334020)
- RUST-OLEUM Black Glitter, Gloss, 11 oz (345664)
- Rust-Oleum Spray Paint & Primer