Shop All Automotive Spray Paints
Rust-Oleum
Automotive Premium Custom Lacquer Spray Paint, Metallic Silver, 11 oz.
Mfr # 323351
Zoro # G602658149
Sold in multiples of 6 for $63.30
$63.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Spray
- Size 11 Oz
- Brand and Series Rust-Oleum Automotive
Product Information
- Brand Rust-Oleum
- MFR # 323351
- Zoro # G602658149
- UPC # 20066372705
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Size | 11 Oz |
Details
Application Method | Spray |
Color | Silver |
Finish | Metallic |
Brand and Series | Rust-Oleum Automotive |
Description
Rust-Oleum Automotive Premium Custom Lacquer Spray Paint adds a fresh, on-trend look to cars and vehicles. Ideal for multiple surfaces including metal, plastic, fiberglass, chrome and more. Great for auto accent projects such as rims, interiors, wheels and striping. This lacquer-based formula dries to the touch in only 20 minutes and can be recoated any time. This durable, long-lasting coating also offers excellent coverage and smudge resistance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VHT Base Coat/ Sandable Primer, White Primer, 12 Ounce Aerosol Can, Single (DAP1689)
- BERCOM 3PK Paint Tray Liner (7510-CC)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, Clear (266594)
- RUST-OLEUM Paint, 1 gal. Size, Clear, Gloss (316836)
- RUST-OLEUM Automotive Premium Custom Lacquer Spray Paint, Metallic Black Stainless Steel, 11 oz. (323354)
- RUST-OLEUM Automotive Premium Custom Lacquer Spray Paint, Matte Black, 11 oz. (332289)
- RUST-OLEUM Automotive Premium Custom Lacquer Spray Paint, Matte Rugged Black, 11 oz. (323350)
- RUST-OLEUM Automotive Premium Custom Chrome Lacquer Spray Paint, Blue, 10 oz. (340457)
- RUST-OLEUM Automotive Lacquer Gloss White Acrylic Lacquer Spray Paint 12 oz (253364)
- RUST-OLEUM Automotive Premium Custom Chrome Lacquer Spray Paint, Red, 10 oz. (340561)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Dark Gray (HT 450)
- Rust-Oleum Automotive Paints & Primers