Shop All Automotive Spray Paints
Rust-Oleum
Automotive Premium Custom Chrome Lacquer Spray Paint, Silver, 10 oz.
Mfr # 340558
Zoro # G802658154
product price: $11.29
/ea
Sold in multiples of 6 for $67.74
$67.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Spray
- Finish Metallic Gloss
- Size 11 Oz
- Brand and Series Rust-Oleum Automotive
Product Information
- Brand Rust-Oleum
- MFR # 340558
- Zoro # G802658154
- UPC # 20066429980
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Size | 11 Oz |
Details
Application Method | Spray |
Color | Silver |
Finish | Metallic Gloss |
Brand and Series | Rust-Oleum Automotive |
Description
Rust-Oleum Automotive Premium Custom Chrome Lacquer Spray Paint adds a fresh, on-trend look and shine to cars and vehicles. Ideal for multiple surfaces including metal, plastic, fiberglass, chrome and more. Great for auto accent projects such as wheels, interiors and striping. This lacquer-based formula dries to the touch in only 10 minutes and can be recoated any time. This one-step coating creates a stunning chrome effect without a base coat on smooth surfaces.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY PAINT PRODUCTS Paint Grid, 1 gal. Paint Cans, Plastic (5510-CC)
- PREMIER 9" Paint Roller Cover, 3/4" Nap, Polyester/Knit (947)
- ANEST IWATA Impact Spray Gun, AZ3, HVLP-S, 1.6mm (AZ3 HVLP-S IMPACT SPRAY GUN 16)
- WOODKOTE PRODUCTS Wood Kote 12 Oz Jel'D Stain Fruitwood (206-9)
- RUST-OLEUM Automotive Premium Custom Chrome Lacquer Spray Paint, Red, 10 oz. (340561)
- RUST-OLEUM Automotive Premium Custom Chrome Lacquer Spray Paint, Black, 10 oz. (343346)
- RUST-OLEUM 16 oz. Grabber Green Engine Enamel (248951)
- RUST-OLEUM Spray Paint, Black, 11 oz. (251574)
- RUST-OLEUM Automotive Premium Custom Lacquer Spray Paint, Matte Silver Gray, 11 oz. (340569)
- RUST-OLEUM Automotive Premium Custom Chrome Lacquer Spray Paint, Blue, 10 oz. (340457)
- SEM PRODUCTS ULTRA TURQUOISE 16 OZ AEROSOL (SEM25013)
- Rust-Oleum Automotive Spray Paints