Shop All Anti-slip tapes, Treads & Stair Nosings
Rust-Oleum
Antislip Sheet, 47 in W, Plastic/Fiberglass
Mfr # 271814
Zoro # G9906337
product price: $796.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$796.99
Free 30-Day Returns
Key Features
- Width 47 in
- Material Fiberglass Reinforced Plastic
- Thickness 5/32 in
- Standards NFSI Certified
- Tread Pattern Coarse
Product Information
- Brand Rust-Oleum
- MFR # 271814
- Zoro # G9906337
- UPC # 20066230869
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 47 in |
Length | 96 in |
Depth | 96 in |
Grit Size | Coarse |
Details
Item | Antislip Sheet |
Color | Yellow |
Material | Fiberglass Reinforced Plastic |
Thickness | 5/32 in |
Standards | NFSI Certified |
Tread Pattern | Coarse |
Installation Method | Adhesive or Fasteners |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Oil Resistant |
For Surface Type | Existing Concrete Surfaces, Open Mesh, Steel Surfaces, Wood Surfaces |
Stripe Pattern | Solid/No Stripes |
Surface Design | Full Coverage Grit |
Printed Image or Message | None |
Edge Style | Square |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Antislip Sheet, Material Fiberglass Reinforced Plastic, Color Yellow, Overall Length 96 in, Overall Width 47 in, Thickness 5/32 in, For Surface Type Existing Concrete Surfaces, Open Mesh, Steel Surfaces, Wood Surfaces, Grit Size Coarse, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive or Fasteners, Printed Image or Message None, Resistance Properties Chemical Resistant, Corrosion Resistant, Oil Resistant, Standards NFSI Certified, Stripe Pattern Solid/No Stripes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Blue Board / Black Shadows No Broom (HSB-V1-BLUE-BO)
- HY-KO Marking Flag, Blue, Solid Pattern, PK25 (SF-21/BL)
- CONDOR Boot Covers, Universal, White, Polypropylene, Elastic (2KTU4)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (9672DT2XL)
- RUST-OLEUM Antislip Sheet, 47in W, Plastic/Fiberglass (271811)
- RUST-OLEUM Stair Tread, Yellow/Black, 59in W (271801)
- RUST-OLEUM Stair Tread, Ylw/Black, 48in W, Fiberglass (292462)
- RUST-OLEUM Stair Tread, Yellow/Black, 32in W (271798)
- RUST-OLEUM Stair Tread, Yellow/Black, 48in W (271800)
- RUST-OLEUM Stair Tread, Ylw/Black, 36in W, Fiberglass (292461)
- HANDI RAMP Stair Tread Cover, Blk, 48in W, Aluminum (NST103748BK0)
- Rust-Oleum Anti-slip tapes, Treads & Stair Nosings