Shop All Paint Activators & Additives
Rust-Oleum
Anti Skid Floor Coating Additive, 1 lb.
Mfr # 200504
Zoro # G3298583
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Roller, Add Directly to Liquid Coating, Do Not Premix If Using A Spray Application, Sprinkle Over The Final Finish
- Coverage 1 lb/gal
- Base Type Silica
- Color Off-White
- Size 1 lb
Product Information
- Brand Rust-Oleum
- MFR # 200504
- Zoro # G3298583
- UPC # 20066020095
- Country of Origin United States
- Category Paint Activators & Additives
Dimensions
Size | 1 lb |
Container Size | 1 lb |
Details
Item | Anti Skid Floor Coating Additive |
Application Method | Roller, Add Directly to Liquid Coating, Do Not Premix If Using A Spray Application, Sprinkle Over The Final Finish |
Coverage | 1 lb/gal |
Base Type | Silica |
Color | Off-White |
For Use With | 6000 System, 6500 System |
Exposure | Interior or Exterior |
Dry Time | 2 to 4 hr |
VOC Content | 0 g/L |
Standards | 40 CFR Part 372, EPA Standards, TSCA 12(b) |
Scent | Solvent Like |
Flammability | Non-Flammable |
Additive Type | Anti-Skid Floor Coating Additive |
Container Type | Bag |
VOC Content Weight Percentage | 0 % |
Resistance Properties | Slip Resistant |
Use Location | Exterior, Interior |
Coverage Area | 1 lb/gal |
Description
Anti Skid Floor Coating Additive, Additive Type Anti-Skid Floor Coating Additive, Base Type Silica, Color Off-White, Coverage Area 1 lb/gal, Use Location Exterior, Interior, Container Size 1 lb, Application Method Roller, Add Directly to Liquid Coating, Do Not Premix If Using A Spray Application, Sprinkle Over The Final Finish, Container Type Bag, Dry Time 2 to 4 hr, Flammability Non-Flammable, For Use With 6000 System, 6500 System, Resistance Properties Slip Resistant, Scent Solvent Like
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL-ONCE 1 GAL MARINE Premium Wood Sealer (SO7614)
- PURDY 1-1/2" Angle Sash Paint Brush, Nylon Bristle (144080215)
- RUST-OLEUM Paint, Hammerd Gray, Interior/Exterior, 1QT (7214502)
- VHT Use On Tail Lights, Side Markers and Plastic Lenses, Translucent Red, Aerosol Spray Can, 11 Ounce (SP888)
- RUST-OLEUM Activator Vapor Barrier Primer, 1 gal. (278268)
- RUST-OLEUM Durability Additive, 3 lb., White (280945)
- RUST-OLEUM Floor Coating Kit, 1 gal, Silver Gray (S6582413)
- RUST-OLEUM ROCepoxy Standard Epoxy Coating Activator, 2-Step System Components, 1 gal, 9100, Clear (9101402)
- RUST-OLEUM Floor Coating Kit, 1 gal, Silver Gray (6082408)
- RUST-OLEUM Durability Additive, Clear, 1 lb, Anti-Slip (213898)
- RAE Shark Skin Anti-Slip Paint Additive, 15lb (SHARKBX)
- Rust-Oleum Paint Activators & Additives