Shop All Spray Paint
Rust-Oleum
Aged Gray, Matte, 30 oz
Mfr # 285143
Zoro # G305389517
product price: $20.15
/ea
Sold in multiples of 2 for $40.30
$40.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Aged Gray
- Net Weight 30 oz
- Base Type Water
- Paint and Primer Surface Material Furniture and Home Decor
Product Information
- Brand Rust-Oleum
- MFR # 285143
- Zoro # G305389517
- UPC # 20066277543
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Aged Gray |
Net Weight | 30 oz |
Base Type | Water |
Paint and Primer Surface Material | Furniture and Home Decor |
Color Family | Grays |
Finish Texture | Smooth |
Sheen | Matte |
Description
Rust-Oleum Chalked Paint creates an ultra matte finish with excellent coverage and adhesion. It transforms and rejuvenates furniture and home décor with a smooth matt finish. Chalked Paint provides one coat coverage on most surfaces without special surface preparation or priming. It can be painted or distressed giving any project a one of a kind look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9171402-4402)
- SUPER THOROSEAL Super Thoroseal 35Lb (RSTHORO5G)
- DEVILBISS Disposable Disk Filter, PK24 (DPC-65-K24)
- DUMOND Citri-Lize Neutralizer and Mill Glaze Remover, 8 Ounce (2030)
- RUST-OLEUM Spray Paint, Clear, Gloss, 12 oz (7701830)
- RUST-OLEUM Carbon Black, Flat, 12 Oz (285227)
- RUST-OLEUM Dark Bronze, Hammered, 12 Oz (7218830)
- RUST-OLEUM Vintage Gold, Metallic, 11 oz (342918)
- RUST-OLEUM Spray Paint, Fluorescent Pink, Gloss, 12 oz (1659830)
- RUST-OLEUM Metallic Spray Paint, Copper, Metallic, 11 oz (7273830)
- RUST-OLEUM Spray Paint, OSHA Safety Red, Gloss, 12 oz (1660830)
- Rust-Oleum Spray Paint & Primer