Shop All Automotive Spray Paints
Rust-Oleum
Acrylic Enamel Spray Paint, Gloss, White
Mfr # 271919
Zoro # G408330485
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Spray
- Finish Gloss
- Container Size 12 oz
- Size 12 Oz
- Resin Type Acrylic Enamel
Product Information
- Brand Rust-Oleum
- MFR # 271919
- Zoro # G408330485
- UPC # 20066231064
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 12 oz |
Size | 12 Oz |
Details
Application Method | Spray |
Item | Acrylic Enamel |
Finish | Gloss |
Color | White |
Resin Type | Acrylic Enamel |
Sheen | Gloss |
Finish Texture | Smooth |
Base Type | Solvent |
Compatible Surface Material | Metal, Plastic, Wood |
Coverage Area | 10 to 12 sq ft |
Paint Dispensing Style | Upright |
Coating Application | Auto Body Paint |
Description
Acrylic Enamel, Base Type Solvent, Color Family White, Compatible Surface Material Metal, Plastic, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Acrylic Enamel, Color White, Container Size 12 oz, Coverage Area 10 to 12 sq ft, Sub Brand Not Applicable, Paint Dispensing Style Upright, Coating Application Auto Body Paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Krylon Fusion All-In-One Satin Espresso Paint+Primer Spray Paint 12 oz (K02738007)
- OSBORN 1" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008612800)
- STOPS RUST Enml Spray Pnt Cblt 12Oz (347024)
- TRIM-LOK Paint Roller Frame & Cover, Roller, Wood Handle, 2" Rollers (HR-1)
- RUST-OLEUM Acrylic Enamel Spray Paint, Gloss, Black (271903)
- RUST-OLEUM Automotive Enamel, White, 12 oz (252468)
- RUST-OLEUM Automotive Lacquer Gloss White Acrylic Lacquer Spray Paint 12 oz (253364)
- RUST-OLEUM 12 oz. Flat Red Engine Enamel (248908)
- RUST-OLEUM Automotive Premium Custom Lacquer Spray Paint, Gloss Neon Green, 11 oz. (323349)
- RUST-OLEUM 11 oz. Gloss Chrome Spray Paint (7718830)
- DUPLI-COLOR 12 oz. Gloss Ford Red Engine Enamel (EDE160507)
- Rust-Oleum Automotive Paints & Primers