Shop All Specialty Coatings
Rust-Oleum
Acrylic Enamel Coating, Silver Gray, 1 gal
Mfr # 315506
Zoro # G5288521
original price:
$73.99
7% off
new price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Grays
- Base Type Water
- Resin Type Acrylic
- Surface Indoor or Outdoor Metal
- Coverage 150 to 270 sq ft/gal
Product Information
- Brand Rust-Oleum
- MFR # 315506
- Zoro # G5288521
- UPC # 20066347277
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Acrylic Enamel Coating, Base Type Acrylics, Resin Type Alkyd Enamel, Finish Gloss, Size 1 gal., Net Weight 9 lb., VOC Content Less than 250g/L, Coverage 150 to 270 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 15 min., Cure Time 7 days, Application Temperature 40 Degrees to 100 Degrees F, For Use With Metal Surfaces, Activator Properties None, System Series None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX 1 Quart White Wash Pickling Stain 61860 (MI309666)
- FLOOD 1 Gal Cedar Pro Series Solid Color Acrylic Stain (FLD823)
- DUPLI-COLOR 16 oz. Gloss Chevy Orange Engine Enamel (EDE162007)
- ZAR Interior Water-Based OMU Finish, Satin (36213)
- RUST-OLEUM Acrylic Enamel Coating, Silver Gray, 5 gal (316540)
- RUST-OLEUM Acrylic Enamel Coating, Navy Gray, 5 gal. (316533)
- RUST-OLEUM Acrylic Enamel Coating, Navy Gray, 1 gal. (314388)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264183)
- RUST-OLEUM Roof Coating and Waterproofer, 0.9 gal (301909)
- RUST-OLEUM Roof Cement, 0.9 gal., Black, Dry Time: 24 hr (347427)
- SLIPDOCTORS SlipDoctors - DuraGrip Blue - Gallon (S-CT-DURBLU1G)
- Rust-Oleum Specialty Coatings