Shop All Specialty Coatings
Rust-Oleum
Acrylic Enamel Coating, Safety Blue, 5 gal
Mfr # 316538
Zoro # G5276411
original price:
$319.49
11% off
new price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blues
- Color Safety Blue
- Base Type Water
- Resin Type Acrylic
- Surface Indoor or Outdoor Metal, Steel
Product Information
- Brand Rust-Oleum
- MFR # 316538
- Zoro # G5276411
- UPC # 20066348540
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Acrylic Enamel Coating, Base Type Acrylics, Resin Type Alkyd Enamel, Finish Gloss, Size 5 gal., Net Weight 45 lb., VOC Content Less than 250g/L, Coverage 150 to 270 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 15 min., Cure Time 7 days, Application Temperature 40 Degrees to 100 Degrees F, For Use With Metal Surfaces, Activator Properties None, System Series None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUR-LINE Paint Roller Frame, Black/Red, Extension (6630C)
- MODERN MASTERS Metallic Paint, WaterBase, Bronze, 6 oz (ME396)
- ENCORE Plastic Ladder Paint Bucket, 1 qt (41000)
- PREMIER 18" Paint Roller Cover, 1/2" Nap, Polyester (PR907C18)
- RUST-OLEUM Acrylic Enamel Coating, Safety Blue, 1 gal (314209)
- RUST-OLEUM Flashing Cement, 10.1 oz, Solvent Base (301823)
- RUST-OLEUM Acrylic Enamel Coating, Silver Gray, 1 gal (315506)
- RUST-OLEUM Roof Cement, Solvent Base, 10.1 oz (347418)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264185)
- RUST-OLEUM DTM Protective Coating, 5 gal., Orange (297081)
- RUST-OLEUM Acrylic Enamel Coating, Silver Gray, 5 gal (316540)
- Rust-Oleum Specialty Coatings