Shop All Specialty Coatings
Rust-Oleum
Acrylic Enamel Coating, Forest Green, 5gal
Mfr # 316543
Zoro # G5214811
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Greens
- Base Type Water
- Resin Type Acrylic
- Surface Indoor or Outdoor Metal, Steel
- Coverage 150 to 270 sq ft/gal
Product Information
- Brand Rust-Oleum
- MFR # 316543
- Zoro # G5214811
- UPC # 20066348571
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Acrylic Enamel Coating, Base Type Acrylics, Resin Type Alkyd Enamel, Finish Gloss, Size 5 gal., Net Weight 45 lb., VOC Content Less than 250g/L, Coverage 150 to 270 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 15 min., Cure Time 7 days, Application Temperature 40 Degrees to 100 Degrees F, For Use With Metal Surfaces, Activator Properties None, System Series None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY Nest Dl Rloff Bucket 5Gl (140796018)
- RUST-OLEUM Elastomeric Acrylic Coating, Blue Gray (283086)
- RUST-OLEUM Farm & Implement Paint, Gloss, White, 1 gal (280132)
- SPRAYON Red Insulating Varnish, 20 oz. (SC0601000)
- RUST-OLEUM Acrylic Enamel Coating, Forest Green, 1gal (315509)
- RUST-OLEUM Acrylic Enamel Coating, Safety Green, 1gal (314407)
- RUST-OLEUM Rust-Oleum Specialty Hi-Gloss White Dry Erase Paint Kit 16 oz (241140)
- RUST-OLEUM Roof Repair Fabric, 4" x 300 ft/roll (345649)
- RUST-OLEUM Elastomeric Acrylic Coating, Black, 5 gal. (283091)
- RUST-OLEUM Flashing Cement, 10.1 oz, Solvent Base (301823)
- ECLECTIC PRODUCTS COATING QT GLAZE 2 PART EPOXY (5050080)
- Rust-Oleum Specialty Coatings