Shop All Urethane Coatings
Rust-Oleum
9400 Polyester Urethane, Clear, 1 gal.
Mfr # 9410402
Zoro # G0979632
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Clears
- Sub-Category Urethanes
- Color Clear
- Finish High Gloss
- Size 1 gal
Product Information
- Brand Rust-Oleum
- MFR # 9410402
- Zoro # G0979632
- UPC # 20066941093
- Country of Origin United States
- Category Urethane Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Finish, 9400 System Polyurethane, Color Clear, High Gloss Urethane Finish, 1 gal., Application Method Spray, Application Temperature 32 to 100 F, Coverage 480 to 950 sq. ft., Dry Time 4 to 6 hr., Metal, Steel, Fiberglass, For Use With Activator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IN, MD, ME, NH, NJ, PA, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 16 oz 6 PK (16-55)
- VARATHANE Satin Clear Oil-Based Polyurethane 1 gal (9132)
- BINKS Diaphragm Pump, 18 in. L x 14 in. H (DX70R3-PF)
- FILM-GARD Paint Plstc Film 9X400' (626260)
- RUST-OLEUM Polyurethane Spray, Clear, 11.25 oz. (6081)
- RUST-OLEUM 11OZ Sat Polyurethane (318290)
- RUST-OLEUM Spar Urethane Spray, Clear, 11.25 oz. (250181)
- RUST-OLEUM Finish/Activator Kit, Sfty Ylw, Urethane (9844419-1501)
- RUST-OLEUM 9800 Urethane Mastic Activator, 1 qt. (9801501)
- RUST-OLEUM 9800 Urethane Mastic, Black, 1 gal. (9879419)
- HTI Spray & Peel - Matt Black Peelable Coating (HT 18027)
- Rust-Oleum Urethane Coatings