Shop All Epoxy Coatings & Sealers
Rust-Oleum
9100 Fast Cure Activator, 340 VOC, 1 gal.
Mfr # 9104402
Zoro # G1377801
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Finish Gloss
- Size 1 gal
- Resin Type Epoxy
- Coverage 115 to 190 sq. ft./gal
Product Information
- Brand Rust-Oleum
- MFR # 9104402
- Zoro # G1377801
- UPC # 20066910440
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Fast Cure Epoxy Coating Activator, Base Type Solvent, Resin Type Epoxy, Color Clear, Finish Gloss, Size 1 gal, VOC Content 340 g/L, Coverage 115 to 190 sq. ft./gal, Exposure Conditions Interior/Exterior, Dry Time 6 to 8 hr, Cure Time 6 to 8 hr, For Use With 9100 Epoxy Mastic Coatings, Activator Properties Fast Cure Activator, System Series 9100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, CO, CT, DC, DE, GU, HI, MD, PR, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS 1 Qt Dark Mahogany Oil-Based Fast Dry Wood Stain (60804)
- BEDFORD PRECISION PARTS Bedford Precision 3/8in NPT x 1/4in NPT 5000 PSI Ball Valve, Replacement Part for Graco (29-1442)
- RUST-OLEUM Spray Paint, Galvanized Zinc, Flat, 14 oz (1685830)
- KRYLON Spray Paint, Yellow, High Gloss, 12 oz (K01944008)
- RUST-OLEUM Epoxy Activator and Finish Kit, Clear, High Gloss, 1 gal, 100 sq. ft./gal. (S6510)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9186402-4432)
- RUST-OLEUM 6500 Epoxy Floor Coating Activator, 49oz. (S6501410)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9186402-4402)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal (9144402-1402)
- RUST-OLEUM Epoxy Paint, White, Gloss, 5 gal, 125 to 225 sq ft/gal (9192300)
- RUST-OLEUM Epoxy Paint, Black, Flat, 3.75 qt, 250 to 350 sq ft/gal, None Series (353861)
- Rust-Oleum Epoxy Coatings & Sealers