Shop All Concrete Floor Coatings
Rust-Oleum
5 gal Satin Finish, Armor Gray
Mfr # 320173
Zoro # G802497791
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Finish Satin
Product Information
- Brand Rust-Oleum
- MFR # 320173
- Zoro # G802497791
- UPC # 20066360412
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 5 gal |
Details
Color | Armor Gray |
Finish | Satin |
Description
Rust-Oleum Concrete and Garage Floor Paint and Primer is a ready-to-use, self-priming coating designed for both interior and exterior surfaces. Ideal for garages, basements, porches, patios, walkways, driveways, pool decks and much more. This water-based acrylic floor coating provides excellent durability and protection from UV rays, weather, hot tire pick-up, stains and chemicals. Accepts foot traffic in 24 hours and vehicle traffic in 5 days. Covers up to 400 square feet per gallon.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL-ONCE 1 GAL MARINE Premium Wood Sealer, Bronze Color (SO7624)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (R281-9)
- DEFT Semi-Gloss Quart 100 Sq. Ft./Qt. Lacquer (DFT011/04)
- RED DEVIL EQUIPMENT CO Paint Shaker, Twin Arm, Air Driven (1400A1)
- RUST-OLEUM 5 gal Satin Finish, Battleship Gray (320172)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Light Gray, Solvent Base (277497)
- RUST-OLEUM 120 fl oz Garage Floor Kit, Gloss Finish, Gray, Water Base (251965)
- RUST-OLEUM Coating, FinishKote, 2 gal, Gloss, Floor, Polyaspartic (283567)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, SAFETY YELLOW, Solvent Base (AS9144425)
- RUST-OLEUM 2.5 Car Kit High Gloss Finish, Dark Gray (317284)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, SAFETY YELLOW, Solvent Base (277498)
- Rust-Oleum Concrete Floor Coatings