Rust-Oleum

5 gal. Gray Water Primer


product price: $199.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 5 gal
  • Finish Gloss
  • Base Type Water
  • Resin Type Acrylic
  • Exposure Conditions Interior/Exterior
See all product information

Product Information

Dimensions

Size 5 gal
Container Size 5 gal

Description

Primer, Coating Application Interior/Exterior Primer, Color Family Gray, Compatible Surface Material Concrete, Glass, Hardboard, Metal, Plaster, Tile, Wallboard, Wood, Sheen Flat, Resin Type Acrylic, Color Gray, Container Size 5 gal, Coverage Area 155 to 520 sq ft/gal, Base Type Water, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand Commercial, Application Method Brush, Roller, Spray, Dry Time Tack Free 30 min, Dry Time to Recoat 1 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.