Shop All Concrete Floor Coatings
Rust-Oleum
3 gal Paint, High Gloss Finish, Dunes Tan, Solvent Base
Mfr # 283589
Zoro # G1460468
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 gal
- Finish High Gloss
- For Use With 108 Cleaning and Etching Solution, Concrete Patching Compound
- Exposure Conditions Industrial
- Resin Type Epoxy Amine
Product Information
- Brand Rust-Oleum
- MFR # 283589
- Zoro # G1460468
- UPC # 20066271503
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 3 gal |
Container Size | 3 gal |
Description
Paint, Base Type Solvent, Resin Type Epoxy Amine, Color Dunes Tan, Finish High Gloss, Size 3 gal, VOC Content 2 g/L, Coverage 100 sq ft/gal, Exposure Conditions Industrial, Dry Time 10 to 72 hr, Cure Time 48 to 72 hr, Application Temperature 60 Degrees to 90 Degrees F, For Use With 108 Cleaning and Etching Solution, Concrete Patching Compound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Paint Brush, 3 in W, 3 in L Bristle, Polyester Bristle, Varnish Handle (1117-3)
- BLACK JACK Gloss Black Asphalt Roof And Foundation Coating 4.75 gal (6190-9-30)
- RAE Traffic Zone Marking Paint, 5 gal., White, Latex Acrylic -Based (4907-05)
- INTERTOOL Paint Gun Cup, 600 cc Metal (PT08-1906)
- RUST-OLEUM 3 gal Paint, High Gloss Finish, Clear, Solvent Base (283585)
- RUST-OLEUM 3 gal Paint, High Gloss Finish, Navy Gray, Solvent Base (283590)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, White Pastel Tint Base, Water Base (320472)
- RUST-OLEUM 40 oz Paint Activator, High Gloss Finish, Clear, Solvent Base (282115)
- RUST-OLEUM 1 gal Floor Coating, Satin Finish, Dove Gray, Water Base (320417)
- RUST-OLEUM Coating, FinishKote, 2 gal, Gloss, Floor, Polyaspartic (283567)
- RUST-OLEUM Coating, 1 gal, Clear, Gloss, Floor (360142)
- Rust-Oleum Concrete Floor Coatings