Shop All Concrete Floor Coatings
This Product is Discontinued
Rust-Oleum
128 fl oz Resurfacer Kit, Natural Finish, Natural Concrete, Solvent Base (Discontinued)
Mfr # 244025
Zoro # G4140446
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Gray
- Size 128 fl oz
- Finish Natural
- Exposure Conditions Mild to Severe
- Resin Type Epoxy
Product Information
- Brand Rust-Oleum
- MFR # 244025
- Zoro # G4140446
- UPC # 020066171094
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 128 fl oz |
Details
Color | Gray |
Item | Resurfacer Kit |
Finish | Natural |
Exposure Conditions | Mild to Severe |
Resin Type | Epoxy |
Base Type | Solvent |
Application Method | Roller |
VOC Content | Less Than 10g/L |
Dry Time | 96 hr |
Dry Time - Light Traffic | 3 to 6 hr |
Surface | Concrete |
Coverage | 125 sq ft/gal |
Application Temperature | 55 Degrees to 90 Degrees F |
Includes | Dry Resurfacer Blend, Liquid Polymer, Metal Mixing Blade |
Dry Time Tack Free | 8 hr |
Dry Time Recoat | 2 to 12 hr |
Description
Resurfacer Kit, Solvent Base Type, Epoxy Resin Type, VOC Content Less Than 10g/L, Size 128 fl oz, Color Gray, Natural Finish, Coverage 125 sq ft/gal, Dry Time Tack Free 8 hr, Dry Time - Light Traffic 3 to 6 hr, Dry Time 96 hr, Dry Time Recoat 2 to 12 hr, Application Temperature 55 Degrees to 90 Degrees F, Application Method Roller, Concrete, Exposure Conditions Mild to Severe, Includes Dry Resurfacer Blend, Liquid Polymer, Metal Mixing Blade
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.