Shop All Automotive Spray Paints
Rust-Oleum
12 oz. Semi-gloss Black Auto Body Paint/Primer
Mfr # 271915
Zoro # G4431259
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Spray
- Color Family Blacks
- Container Size 12 oz
- Max. Temp 90 Degrees F
- Net Weight 12 oz
Product Information
- Brand Rust-Oleum
- MFR # 271915
- Zoro # G4431259
- UPC # 20066231040
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 12 oz |
Description
Auto Body Paint/Primer, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Auto Body Paint, Color Family Black, Compatible Surface Material Metal, Plastic, Wood, Sheen Semi-Gloss, Finish Texture Smooth, Resin Type Acrylic Modified Alkyd, Color Black, Container Size 12 oz, Coverage Area 12 sq ft, Base Type Solvent, Dry Time 20 min, Use Location Exterior, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat Within 1 hr or After 48 hr, Heat Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKSTRIP Wolman Stain Finish Remover 132 gal (1444-6)
- PURDY 4-1/2 in. Rlr Cvr Ultra Fn Jumbo 2Pk 3/8 in. (140624052)
- HUSKY 8.4" x 200' Husky .7-Mil High Density Painter's Plastic (070100H)
- WOOSTER Paint Roller Frame, Polypropylene Handle, 12 to 18" Rollers (BR036)
- RUST-OLEUM 12 oz. Flat Black Auto Body Paint/Primer (271918)
- RUST-OLEUM 12 oz. Clear Gloss Acrylic Enamel Auto Body Paint/Primer (271913)
- RUST-OLEUM Black Gloss, 11 oz (248918)
- RUST-OLEUM Black Flat Finish, 11 oz (248919)
- RUST-OLEUM Automotive Premium Custom Chrome Lacquer Spray Paint, Red, 10 oz. (340561)
- RUST-OLEUM 12 oz. Flat Aluminum Engine Enamel (248904)
- SEM PRODUCTS HAZ BLUE 2-TONE PEARL PIGMENT 2oz (SE35232)
- Rust-Oleum Automotive Paints & Primers