Shop All Automotive Spray Paints
This Product is Discontinued
Rust-Oleum
12 oz. Low-gloss Black Engine Enamel (Discontinued)
Mfr # 248938
Zoro # G2834745
This Product is Discontinued
Key Features
- Application Method Spray
- Color Low Gloss Black
- Color Family Blacks
- Container Size 12 oz
- Finish Low-gloss
Product Information
- Brand Rust-Oleum
- MFR # 248938
- Zoro # G2834745
- UPC # 020066186562
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 12 oz |
Details
Application Method | Spray |
Color | Low Gloss Black |
Color Family | Blacks |
Finish | Low-gloss |
Net Weight | 12 oz. |
Coverage | 10 to 12 sq ft |
Item | Engine Enamel |
Max. Temp. | 500 Degrees F |
Dry Time | 20 min |
Sub-Category | Engine Enamel |
Maximum Temperature Resistance | 500 Degrees F |
Coverage Area | 12 sq ft |
Opacity | 0 % |
Description
Engine Enamel, Opacity 0 Percent, Color Family Black, Color Low Gloss Black, Container Size 12 oz, Coverage Area 12 sq ft, Dry Time 20 min, Maximum Temperature Resistance 500 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.