Shop All Automotive Spray Paints
This Product is Discontinued
Rust-Oleum
12 oz. Cast Coat Aluminum Engine Enamel (Discontinued)
Mfr # 248953
Zoro # G1898872
This Product is Discontinued
Key Features
- Application Method Spray
- Color Cast Coat Aluminum
- Color Family Aluminum / Metallic
- Container Size 12 oz
- Net Weight 12 oz.
Product Information
- Brand Rust-Oleum
- MFR # 248953
- Zoro # G1898872
- UPC # 020066186661
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 12 oz |
Details
Application Method | Spray |
Color | Cast Coat Aluminum |
Color Family | Aluminum / Metallic |
Net Weight | 12 oz. |
Coverage | 10 to 12 sq ft |
Max. Temp. | 500 Degrees F |
Sub-Category | Engine Enamel |
Item | Engine Enamel |
Dry Time | 20 min |
Description
Engine Enamel, Cast Coat Aluminum, Container Size 12 oz, Coverage 10 to 12 sq ft, Dry Time 20 min, Max. Temp. 500 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.