Shop All Spray Paint
This Product is Discontinued
Rust-Oleum
12 Oz Allis Chalmers Orange Specialty Farm Equipment Enamel Spray (Discontinued)
Mfr # 280135
Zoro # G7774289
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Farm Equipment Paint
- Paint Color Family Oranges
- Color Allis Chalmers Orange
- Net Weight 12 oz
- Paint and Primer Surface Material Tractors, Lawnmowers, Farm implements
Product Information
- Brand Rust-Oleum
- MFR # 280135
- Zoro # G7774289
- UPC # 20066246082
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Farm Equipment Paint |
Paint Color Family | Oranges |
Color | Allis Chalmers Orange |
Net Weight | 12 oz |
Paint and Primer Surface Material | Tractors, Lawnmowers, Farm implements |
Description
Rust-Oleum Specialty Farm & Implement provides superior rust protection for tractors, trailers, lawn mowers and other farm implements. Rust-Oleum Specialty Farm & Implement offers excellent coverage, chip resistance and color retention. This complete assortment matches original equipment colors. Apply to metal or wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.