Shop All Automotive Spray Paints
Rust-Oleum
11 oz. Metallic Dark Bronze Spray Paint
Mfr # 7713830
Zoro # G6113091
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Spray
- Color Family Aluminum/Metallic
- Container Size 11 oz
- Finish Metallic
- Max. Temp 90 Degrees F
Product Information
- Brand Rust-Oleum
- MFR # 7713830
- Zoro # G6113091
- UPC # 20066771386
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 11 oz |
Description
Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family Brown, Compatible Surface Material Metal, Paper, Plastic, Wood, Sheen Gloss, Resin Type Acrylic, Container Size 11 oz, Coverage Area 6 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Interior, Sub Brand Stops Rust, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat 1 to 48 hr, Maximum Application Temperature 90 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Lid (TGC-545)
- STAR BRITE Star brite 089200 Rust Stain Remover - Gallon (089200N)
- ZORO SELECT 3" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRN1)
- RAE Traffic Zone Marking Paint, 1 gal., Yellow, Alkyd Solvent -Based (2402-01)
- RUST-OLEUM 11 oz. Metallic Gold Spray Paint (7710830)
- RUST-OLEUM Aluminum Metallic, 11 oz (7715830)
- RUST-OLEUM 11 oz. Gloss Chrome Spray Paint (7718830)
- RUST-OLEUM Automotive Premium Custom Chrome Lacquer Spray Paint, Red, 10 oz. (340561)
- RUST-OLEUM Acrylic Enamel Spray Paint, Satin, Aluminum (314030)
- RUST-OLEUM Engine Enamel, Ford Blue, 12 oz, Spray (248945)
- RUST-OLEUM Automotive Premium Custom Chrome Lacquer Spray Paint, Silver, 10 oz. (340558)
- Rust-Oleum Automotive Spray Paints